TCF60RN - Buss TCF60RN Cubefuse, TCF 60A Non-

Bussmann Fuses

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TCF60RN
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
TCF60RN
Description
Buss TCF60RN Cubefuse, TCF 60A Non-
Eaton Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 60 A, Non-Idicating Fuse, Interrupting Rating Of 100 Ka At 300 VDC and 300 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Dual Element Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712222556
Weight per unit
2.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TCF60RN - Large Image
 
TCF60RN - Large Image
 
TCF60RN - Large Image
 
TCF60RN - Large Image
 
TCF60RN - Small Image
 
TCF60RN - Large Image
 
TCF60RN - Large Image
 
TCF60RN - Video
Attachments
 
 
TCF60RN - Specification Sheet
Other Links
 
 
TCF60RN - Other
 
TCF60RN - Other
 
TCF60RN - Other
 
TCF60RN - Other
 
TCF60RN - Other
 
TCF60RN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100 kAIC at 300 Vdc300 kAIC at 600 Vac
amperage rating
60 A
Voltage Rating
600 Vac, 300 Vdc
connection
Blade End
Material
Glass Filled PES
Descriptions
Long Description
Eaton Bussmann Series Class CF fuse, TCF, time-delay, dual-element current limiting cube fuse, 60 A, non-idicating fuse, interrupting rating of 100 kA at 300 Vdc and 300 kA at 600 Vac
Special Features
Finger Safe
Features
The revolutionary BussmannTM series Low-PeakTM CUBEFuseTM delivers the smallest footprint compared to any Class CC, J or RK fuse solution — requiring up to 70 less space when combined with its unique fuse holder or UL 98 Listed Compact Circuit Protector switch. Freeing up space is powerful. And the CUBEFuse does just that, while packing up to a 300 kA interrupting rating and enabling higher equipment short-circuit current rating (SCCR). Available from 1 to 400 amps.
Description
BUSS TCF60RN CUBEFUSE, TCF 60A NON-
Product Type
Cubefuse, TCF 60A Non-Ind
extra long description
EFSE TCF60RN CUBEFUSE, TCF 60A NON-
Additional Information
Response Time
10 S at 500%
dimensions
2.1300 IN X 1.0000 IN X 1.9000 IN
class
Class CF
Fuse Class
Class CF
element
Dual
media
Yes
Manufacturer Information
Brand
Bussmann Fuses
Manufacturers Part Number
TCF60RN
Taxonomies, Classifications, and Categories
Type
FUSE
Packaging
Weight per each
2.09
Carton
1
Uses, Certifications, and Standards
Mounting
35 mm DIN Rail, Chassis
standard
CSA Certified ,UL Listed,CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsDatacenters - Facilities: Power DistributionCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlStationary Machinery and Equipment Outside Factory - HVAC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat