TCF80 - 80A Cube Fuse

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TCF80
Manufacturer
Eaton
Manufacturer's Part Number
TCF80
Description
80A Cube Fuse
Eaton Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 80 A, Indicating Fuse, Interrupting Rating Of 100 Ka At 300 VDC and 300 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712618168 / 5027590228466 / 00051712618168
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TCF80 - Large Image
 
TCF80 - Small Image
 
TCF80 - Large Image
 
TCF80 - Large Image
 
TCF80 - Large Image
 
TCF80 - Video
Other Links
 
 
TCF80 - Other
 
TCF80 - Other
 
TCF80 - Other
 
TCF80 - Other
Attachments
 
 
TCF80 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 Vac, 300 Vdc
amperage rating
80 A
interrupt rating
100 kAIC at 300 Vdc300 kAIC at 600 Vac
connection
Blade End
Material
Glass Filled PES
Dimensions and Weight
Size
3.01 In Length X 1.00 In Height
Descriptions
Description
80A CUBE FUSE
Product Type
Cubefuse 80 Amp
extra long description
EFSE TCF80 CUBEFUSE 80 AMP
Features
The revolutionary BussmannTM series Low-PeakTM CUBEFuseTM delivers the smallest footprint compared to any Class CC, J or RK fuse solution — requiring up to 70 less space when combined with its unique fuse holder or UL 98 Listed Compact Circuit Protector switch. Freeing up space is powerful. And the CUBEFuse does just that, while packing up to a 300 kA interrupting rating and enabling higher equipment short-circuit current rating (SCCR). Available from 1 to 400 amps.
Long Description
Eaton Bussmann Series Class CF fuse, TCF, time-delay, dual-element current limiting cube fuse, 80 A, indicating fuse, interrupting rating of 100 kA at 300 Vdc and 300 kA at 600 Vac
Special Features
Finger Safe
Additional Information
media
Yes
dimensions
3.0100 IN X 1.0000 IN X 2.1250 IN
Response Time
10 S at 500%
class
Class CF
element
Dual
Manufacturer Information
Manufacturers Part Number
TCF80
Brand
Eaton
GTIN
00051712618168
UPC
051712618168
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.3
Carton
6
Uses, Certifications, and Standards
Mounting
35 mm DIN Rail, Chassis
standard
CSA Certified,UL Listed,CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsDatacenters - Facilities: Power DistributionCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlStationary Machinery and Equipment Outside Factory - HVAC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat