TCFH200N - Class J 60V Ac Cubefuse Holders

Eaton

  • $99.75 (Each)
  • $99.75 (Each)

  • $2,593.50 (Per 26)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TCFH200N
Manufacturer
Eaton
Manufacturer's Part Number
TCFH200N
Description
Class J 60V Ac Cubefuse Holders
Eaton 67090617, Modular Fuse Holder, 200 A, Single-Pole, Class CF, CCP2-L2-1A, CCP2-L2-1, CCP2-MW2-6, CCP2-MW2-3, 200 Ka, Gray, Box Lug, 200 Kaic, 75 °C, Panel, Standard, 1, 600 V, 110-200 A Cubefuse, #4 Awg-350 Kcmil
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712746199 / 00051712746199
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.75 (Each)
Standard Packaging
$2,593.50 (Per 26)
Resources
Images
 
 
TCFH200N - Small Image
 
TCFH200N - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200 A
Voltage Rating
600 VAC
connection
Box Lug
Material, Color, and Finish
Color
Gray
Descriptions
Description
CLASS J 60V AC CUBEFUSE HOLDERS
Features
Eaton's Bussmann series CUBEFuse finger-safe fuse holders
Long Description
Eaton 67090617, Modular fuse holder, 200 A, Single-pole, Class CF, CCP2-L2-1A, CCP2-L2-1, CCP2-MW2-6, CCP2-MW2-3, 200 kA, Gray, Box lug, 200 kAIC, 75 °C, Panel, Standard, 1, 600 V, 110-200 A CUBEfuse, #4 AWG-350 kcmil
Product Type
Cubefuse Holder - 200a
extra long description
EFSE TCFH200N CUBEFUSE HOLDER - 200
Additional Information
dimensions
4.9000 IN X 1.3700 IN X 3.3600 IN
class
Class CF
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
TCFH200N
GTIN
00051712746199
UPC
051712746199
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Modular fuse holder
Packaging
Weight per each
0.68
Carton
1
Package
26
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherOther IT and Datacom - IT and Datacomm - OtherStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals…)Ind Facilities & Factories - Facility - OtherStationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In FactoryDatacenters - Datacenters - OtherMarine Vessels and Equipment - Comm Vessels and Work BoatsAviation - Aviation: OtherElec Assemblies
standard
UL Listed,RoHS Compliant,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat