TCFH30N - 30A Cube Fuse Holder

Eaton

  • $30.39 (Each)
  • $30.39 (Each)

  • $364.68 (Per 12)

Availability: Currently Out Of Stock
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
TCFH30N
Manufacturer
Eaton
Manufacturer's Part Number
TCFH30N
Description
30A Cube Fuse Holder
Eaton Bussmann Series TCFH Modular Fuse Holder, Finger Safe, 30 A, Class CF, Cubefuse, 100/300 Ka, 100 Kaic 300 VDC, 300 Kaic 600 Vac, Glass Filled Pes, Chassis, 35 MM Din Rail, 600 V, 10 Sec At 500%
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712223485 / 00051712223485
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.39 (Each)
Carton
$364.68 (Per 12)
Resources
Other Links
 
 
TCFH30N - Other
Images
 
 
TCFH30N - Large Image
 
TCFH30N - Video
Attachments
 
 
TCFH30N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30 A
Voltage Rating
600 V, 300 Vdc
Material
Glass Filled PES
Descriptions
Product Type
Cubefuse Holder 30 Amp
Description
30A CUBE FUSE HOLDER
Features
Eaton's Bussmann series CUBEFuse finger-safe fuse holders
Long Description
Eaton Bussmann series TCFH modular fuse holder, Finger safe, 30 A, Class CF, CUBEFuse, 100/300 kA, 100 kAIC 300 Vdc, 300 kAIC 600 Vac, Glass filled PES, Chassis, 35 mm DIN rail, 600 V, 10 sec at 500%
Special Features
Finger Safe
extra long description
BUSS TCFH30N CUBEFUSE HOLDER 30 AMP
Additional Information
media
Yes
dimensions
2.5000 IN X 1.2500 IN X 0.5000 IN
class
Class CF
Manufacturer Information
Manufacturers Part Number
TCFH30N
Brand
Eaton
GTIN
00051712223485
UPC
051712223485
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Modular fuse holder
Packaging
Weight per each
0.1
Carton
12
Uses, Certifications, and Standards
Mounting
35 mm DIN Rail, Chassis
standard
Contact Manufacturer,UL Listed,CSA Certified,CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat