H1ABLED - 10W Led LMPHLDR BRZ

Teddico/BWF

  • $29.22 (Each)
  • $29.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H1ABLED
Manufacturer
Teddico/BWF
Manufacturer's Part Number
H1ABLED
Description
10W Led LMPHLDR BRZ
Led Lamp Holder, 10 W
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
-
UPC/EAN/GTIN
087115300096
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$29.22 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Wattage
10 W
Descriptions
Description
10W LED LMPHLDR BRZ
Product Type
LED Lamp Holder
Long Description
LED Lamp Holder, 10 W
Short Description
LED Lamp Holder, 10 W
Additional Information
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
H1ABLED
Brand
Teddico/BWF
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat