BW12260NB - 12VDC 26AH Lead Seal Bty

BWG

  • $65.05 (Each)
  • $65.05 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BW12260NB
Manufacturer's Part Number
BWG 12260
Description
12VDC 26AH Lead Seal Bty
Lead Seal Battery, Electrical Utilities;Telecom;Ups Application, 26 Ah Battery Capacity, Lead Seal Battery Battery Type, 125 MM;4.92 In Height, 166 MM;6.54 In Length, 188 PL;2 Ca Package Quantity, Ce Approved Standards Met, 12 V DC Voltage Rating, 7.8 KG Weight, 175 MM;6.89 In Width
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Misc Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
848050002250
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$65.05 (Each)
Resources
Images
 
 
BW12260NB - Small Image
 
BW12260NB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12 V dc
Dimensions and Weight
Length
6.54 in;166 mm
Width
6.89 in;175 mm
Height
4.92 in;125 mm
Descriptions
Product Type
Lead Seal Battery
Long Description
Lead Seal Battery, Electrical Utilities;Telecom;UPS Application, 26 Ah Battery Capacity, Lead Seal Battery Battery Type, 125 mm;4.92 in Height, 166 mm;6.54 in Length, 188 PL;2 CA Package Quantity, CE Approved Standards Met, 12 V dc Voltage Rating, 7.8 kg Weight, 175 mm;6.89 in Width
Features
Bright Way Group CP series valve regulated lead acid batteries are designed with AGM(Absorbent Glass Mat) technology and for general application purpose, such as UPS, telecom, and electrical utilities with 5 years design life, the batteries comply to the most popular international standards, such as IEC60896-21/22, BS6290-4, Eurobat Guide. The battery container and cover are available in flame retardant cases upon request. All batteries are DOT approved.
Short Description
Lead Seal Battery, 12 V dc, 26 Ah, 7.8 kg, 2 CA
Description
12VDC 26AH LEAD SEAL BTY
Additional Information
battery capacity
26 Ah
Battery Type
Lead Seal Battery
Standards Met
CE Approved
package quantity
2 CA;188 PL
Manufacturer Information
Brand
Bright Way Group
Manufacturers Part Number
BWG 12260
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
7.8 kg
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
UPS;Telecom;Electrical Utilities
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat