BWG1250F1 - 12V 5AH Battery

BWG

  • $14.29 (Each)
  • $14.29 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BWG1250F1
Manufacturer's Part Number
Description
12V 5AH Battery
Battery, Alarm Systems;Cable Television;Communications Equipment;Computers;Control Equipment;Electric Powered Bicycle and Wheel Chair;Electric Test Equipment;Electronic Cash Registers;Emergency Lighting;Fire and Security;Geophysical Equipment Application, Valve Regulated Lead Acid Battery Battery Type, 5 Ah Capacity, Lead Acid Chemistries Type, 107 MM;4.21 In Height, 12 V Input Voltage Rating, 3.54 In;90 MM Length, 10 Ca;950 PL Package Quantity, F1 Plug Type, BS6290-4;Dot Approved;IEC60896-21/22 Standards
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$14.29 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
BWG1250F1 - Small Image
 
BWG1250F1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
4.21 in;107 mm
Length
3.54 in;90 mm
Width
2.76 in;70 mm
Descriptions
Description
12V 5AH BATTERY
Features
Bright Way Group CP series valve regulated lead acid batteries are designed with AGM(Absorbent Glass Mat) technology and for general application purpose, such as UPS, telecom, and electrical utilities with 5 years design life, the batteries comply to the most popular international standards, such as IEC60896-21/22, BS6290-4, Eurobat Guide. The battery container and cover are available in flame retardant cases upon request. All batteries are DOT approved.
Long Description
Battery, Alarm Systems;Cable Television;Communications Equipment;Computers;Control Equipment;Electric Powered Bicycle and Wheel Chair;Electric Test Equipment;Electronic Cash Registers;Emergency Lighting;Fire and Security;Geophysical Equipment Application, Valve Regulated Lead Acid Battery Battery Type, 5 Ah Capacity, Lead Acid Chemistries Type, 107 mm;4.21 in Height, 12 V Input Voltage Rating, 3.54 in;90 mm Length, 10 CA;950 PL Package Quantity, F1 Plug Type, BS6290-4;DOT Approved;IEC60896-21/22 Standards
Product Type
Battery
Short Description
Battery, 5 Ah, 12 V, 10 CA
Additional Information
Battery Type
Valve Regulated Lead Acid Battery
Chemistries Type
Lead Acid
Input Voltage Rating
12 V
Package Quantity
10 CA;950 PL
Plug Type
F1
Standards Met
IEC60896-21/22;BS6290-4;DOT Approved
Manufacturer Information
Brand
Bright Way Group
Manufacturers Part Number
BWG1250F1
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
3.31 lb;1.50 kg
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Alarm Systems;Cable Television;Communications Equipment;Control Equipment;Computers;Electronic Cash Registers;Electric Test Equipment;Electric Powered Bicycle and Wheel Chair;Emergency Lighting;Fire and Security;Geophysical Equipment
Capacity
5 Ah
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat