CF54100EZ - 2"X4"X10' Basket Tray

Cablofil

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF54100EZ
Manufacturer
Cablofil
Manufacturer's Part Number
71
Description
2"X4"X10' Basket Tray
<P>Cablofil Wiremesh Cable Tray Concept Based Upon Performance, Safety and Economy: Three Qualities Which Make Cablofil Wiremesh Cable Tray System Preferred By Installers. Cablofil Adapts to The Most Complex Configurations, and Its Structure Gives Maximum Strength For Minimum Weight. The Ease Of Creating Fittings, Carried Out On Site, As Well As The Wide Range Of Unique and Universal Accessories Gives Complete Freedom In Routing Combined With Exceptionally Fast Installation. View Catalog Number Image For E
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39131704 - Cable tray
UPC/EAN/GTIN
800388000254 / 3599070000715 / 00800388000254
Weight per unit
5.181 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CF54100EZ - Large Image
 
CF54100EZ - Small Image
 
CF54100EZ - Video
Brochures
 
 
CF54100EZ - Brochure
Other Links
 
 
CF54100EZ - Other
 
CF54100EZ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Finish
ELECTROPLATED ZINC
Dimensions and Weight
Length
120
Height
2
Width
2.362
Descriptions
Long Description
<p>Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy: three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation. View Catalog number image for e
Product Type
CF54/100EZ - Cablofil Cable Tray
extra long description
CABLO 71 CF54/100EZ - CABLOFIL CABL
Description
2"X4"X10' BASKET TRAY
Additional Information
media
Yes
Manufacturer Information
Brand
Cablofil
GTIN
00800388000254
UPC
800388000254
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Straight Sections
Packaging
Weight per each
5.181
Carton
1
Uses, Certifications, and Standards
Application
Cable Management
standard
UL, BAA, UL Classified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat