CF5450GC - 2"X2"X10' HD Cablofil

Cablofil

  • $82.87 (Each)
  • $82.87 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF5450GC
Manufacturer
Cablofil
Manufacturer's Part Number
CF5450GC
Description
2"X2"X10' HD Cablofil
Cablofil Wiremesh Cable Tray, Nema Ve-1 Enclosure Type, Hot-Dip Galvanized Finish, Carbon Steel Material, 2.21 In;56 MM Overall Height, 118.2 In;300 MM Overall Length, 1.967 In;50 MM Overall Width, 1 Ea Package Quantity, Large Mesh Size;Special Safe-T-Edge;Wire Mesh Is Smooth and Round Special Features, Csa C22.2 No. 126;Cul Classified;Ul Classified Standards Met, 5.3 LB Weight, Wiremesh Wireway Type
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Trough Cable Tray Straight Sections
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
800388000223 / 00800388000223
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.87 (Each)
Resources
Images
 
 
CF5450GC - Large Image
 
CF5450GC - Large Image
 
CF5450GC - Small Image
 
CF5450GC - Large Image
 
CF5450GC - Video
Specifications Sheets
 
 
CF5450GC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Finish
Hot-Dip Galvanized
Dimensions and Weight
Overall Length
118.2 in;300 mm
Length
120
Width
16
Height
2
Descriptions
Product Type
Cablofil Wiremesh Cable Tray
Long Description
Cablofil Wiremesh Cable Tray, NEMA VE-1 Enclosure Type, Hot-Dip Galvanized Finish, Carbon Steel Material, 2.21 in;56 mm Overall Height, 118.2 in;300 mm Overall Length, 1.967 in;50 mm Overall Width, 1 EA Package Quantity, Large Mesh Size;Special Safe-T-Edge;Wire Mesh is Smooth and Round Special Features, CSA C22.2 No. 126;cUL Classified;UL Classified Standards Met, 5.3 lb Weight, Wiremesh Wireway Type
Features
Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy;three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.
Short Description
Cablofil Wiremesh Cable Tray, Carbon Steel, Hot-Dip Galvanized, NEMA VE-1, 1 EA
Special Features
Special Safe-T-Edge;Wire Mesh is Smooth and Round;Large Mesh Size
Description
2"X2"X10' HD CABLOFIL
extra long description
CABLO 63 CF54/50GC - CABLOFIL CABLE
Additional Information
Wireway Type
Wiremesh
Enclosure Type
NEMA VE-1
Overall Height
2.21 in;56 mm
Overall Width
1.967 in;50 mm
package quantity
1 EA
Standards Met
CSA C22.2 No. 126;cUL Classified;UL Classified
media
Yes
Manufacturer Information
Manufacturers Part Number
CF5450GC
Brand
Cablofil
GTIN
00800388000223
UPC
800388000223
Taxonomies, Classifications, and Categories
Type
Wire Mesh Cable Tray
Packaging
Weight
5.3 lb
Weight per each
10
Carton
1
Uses, Certifications, and Standards
standard
UL Classified
Application
Cable Management
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat