CLIPF02PG - Clip Cable Tray (25BAG)

Cablofil

  • $29.08 (Each)
  • $29.08 (Each)

In-Stock: 660 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CLIPF02PG
Manufacturer
Cablofil
Manufacturer's Part Number
646200
Description
Clip Cable Tray (25BAG)
Cable Tray Clip, Pre-Galvanized Finish, 25 BG Package Quantity
Slang Terms

Suggest a New Term
Categories
- Trough Cable Tray Accessories Mark as Incorrect
Suggest a New Category
Classification
Trough Cable Tray Accessories
UNSPSC
39131704 - Cable tray
UPC/EAN/GTIN
800388013414 / 3599076462005 / 00800388013414
Weight per unit
0.104 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.08 (Each)
Stock Availability
Uvalde
0 (Find nearest stock)
San Antonio RDC
0
All Stores
660
Resources
Attachments
 
 
CLIPF02PG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Description
CLIP CABLE TRAY (25BAG)
Extra Long Description
CAB 646200 CLIPF02PG - CVN COVER CL
Features
Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation
Long Description
Cable Tray Clip, Pre-Galvanized Finish, 25 BG Package Quantity
Product Type
Cable Tray Clip
Short Description
Cable Tray Clip, Pre-Galvanized, 25 BG
Special Features
Cover Clip
Additional Information
Package Quantity
25 BG
Manufacturer Information
Brand
Cablofil
Manufacturers Part Number
646200
GTIN
00800388013414
UPC
800388013414
Taxonomies, Classifications, and Categories
Type
Covers
Packaging
Weight per each
0.104
Carton
1
Uses, Certifications, and Standards
Standard
BAA, UL Classified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 660

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
660 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat