CVN100PG - 4" Cablofil Cover

Cablofil

  • $57.44 (Each)
  • $57.44 (Each)

In-Stock: 55 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CVN100PG
Manufacturer
Cablofil
Manufacturer's Part Number
629100
Description
4" Cablofil Cover
Cablofil Wiremesh Cable Tray Concept Based Upon Performance, Safety and Economy; Three Qualities Which Make Cablofil Wiremesh Cable Tray System Preferred By Installers. Cablofil Adapts to The Most Complex Configurations, and Its Structure Gives Maximum Strength For Minimum Weight. The Ease Of Creating Fittings, Carried Out On Site, As Well As The Wide Range Of Unique and Universal Accessories Gives Complete Freedom In Routing Combined With Exceptionally Fast Installation.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39131704 - Cable tray
UPC/EAN/GTIN
800388004535 / 3599076291001 / 00800388004535
Weight per unit
5.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.44 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
55
Resources
Images
 
 
CVN100PG - Large Image
 
CVN100PG - Small Image
Brochures
 
 
CVN100PG - Brochure
Other Links
 
 
CVN100PG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
GS
Dimensions and Weight
Height
.75
Length
39.6
Width
4
Descriptions
Features
Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy; three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.
Description
4" CABLOFIL COVER
extra long description
CABLO 629100 CVN100PG - CABLOFIL CO
Product Type
CVN100PG - Cablofil Cover 3/Box
Long Description
Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy; three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.
Manufacturer Information
Manufacturers Part Number
629100
Brand
Cablofil
GTIN
00800388004535
UPC
800388004535
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Covers
Packaging
Weight per each
5.56
Carton
1
Uses, Certifications, and Standards
standard
BAA, ROHS
Application
Cable Management
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 55

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
55 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat