LD6A90HB2418 - Horz 90D Elbow 18"

Legrand PW I-Tray

  • $250.89 (Each)
  • $250.89 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LD6A90HB2418
Manufacturer
Legrand PW I-Tray
Manufacturer's Part Number
P308304
Description
Horz 90D Elbow 18"
Slang Terms

Suggest a New Term
Categories
Ladder Cable Tray & Accy. - Ladder Cable Tray Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
800388141759 / 00800388141759
Weight per unit
13.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$250.89 (Each)
Resources
Images
 
 
LD6A90HB2418 - Small Image
 
LD6A90HB2418 - Large Image
 
LD6A90HB2418 - Video
Attachments
 
 
LD6A90HB2418 - Specification Sheet
Installation Sheets
 
 
LD6A90HB2418 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Width
18
Length
54
Height
6
Descriptions
Description
HORZ 90D ELBOW 18"
Product Type
LD-6A-90HB24-18 Al 6H 90 HRZ Elb 24R 18W
Additional Information
media
Yes
Manufacturer Information
Brand
Legrand PW I-Tray
Manufacturers Part Number
P308304
sub brand
Cablofil
GTIN
00800388141759
UPC
800388141759
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Cable Tray
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
13.72
Carton
1
Uses, Certifications, and Standards
Application
Cable Management
standard
UL Classified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat