S42010CT00 - 2'' SS304 Rigid Conduit, 10' W/Coupling

Calbrite

  • $603.10 (Per 10 Feet)
  • $60.31 (Per Foot)

  • $603.10 (Per 10 Feet)

  • $1,206.19 (Per 20 Feet)

  • $6,030.97 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
S42010CT00
Manufacturer
Calbrite
Manufacturer's Part Number
S42010CT00
Description
2'' SS304 Rigid Conduit, 10' W/Coupling
Rigid Stainless Steel 304 Conduit With Coupling 2" 10 Feet Long
Slang Terms

Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit
Classification
Stainless Rigid Conduit
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
847656000066 / 0847656000066 / 00847656000066
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$60.31 (Per Foot)
Carton
$603.10 (Per 10 Feet)
Standard Packaging
$1,206.19 (Per 20 Feet)
Resources
Images
 
 
S42010CT00 - Small Image
 
S42010CT00 - Large Image
Attachments
 
 
S42010CT00 - Specification Sheet
Brochures
 
 
S42010CT00 - Brochure
Other Links
 
 
S42010CT00 - Other
 
S42010CT00 - Other
 
S42010CT00 - Other
Features
Material
Stainless Steel - 304L
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Length
120
Descriptions
Product Type
2" X 10' SS304 Conduit W/ Coupling
Description
2'' SS304 RIGID CONDUIT, 10' W/COUPLING
extra long description
CAL S42010CT00 2" X 10' SS304 CONDU
Short Description
SS_RGD_304
Features
Stainless conduit is specified in corrosive applications that exceed the limitations of aluminum, fiberglass, rigid steel, PVC, and PVC coated conduit. Type 304 and 316 UL-listed stainless steel conduit meets and exceeds current requirements for wash down and harsh/corrosive environments and satisfies the strictest mandates for plant cleanliness by various state agencies and hundreds of common regulatory requirements.
Long Description
Rigid Stainless Steel 304 Conduit With Coupling 2" 10 Feet Long
Additional Information
Wall Thickness
0.153
Inside Diameter
2.07
outside diameter
2.375
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S42010CT00
GTIN
00847656000066
UPC
847656000066
Taxonomies, Classifications, and Categories
Category Description
Stainless Rigid Conduit
Type
RIGID
Trade Size
Trade Size
2
Availability
minimum qty
10
Packaging
Weight
3.50
Weight per foot
35
Carton
10
Package
20
Uses, Certifications, and Standards
Temperature Rating
1600
You must have an account to view stock levels
There were no add-on items found for S42010CT00.

* All prices subject to change.