S60200WA00 - 1/4" SS316 Flat Washer

Calbrite

  • $2.92 (Each)
  • $2.92 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
S60200WA00
Manufacturer
Calbrite
Manufacturer's Part Number
S60200WA00
Description
1/4" SS316 Flat Washer
Stainless Steel 316 Flat Washer 1/4"
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/EAN/GTIN
847656005450 / 0847656005450 / 00847656005450
Weight per unit
0.0067 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.92 (Each)
Resources
Images
 
 
S60200WA00 - Small Image
 
S60200WA00 - Large Image
Attachments
 
 
S60200WA00 - Specification Sheet
Brochures
 
 
S60200WA00 - Brochure
Other Links
 
 
S60200WA00 - Other
 
S60200WA00 - Other
Features
Material
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Length
0.62
Width
0.62
Descriptions
Description
1/4" SS316 FLAT WASHER
Long Description
Stainless Steel 316 Flat Washer 1/4"
Product Type
1/4 SS316 Flat WSH
extra long description
CAL S60200WA00 1/4 SS316 FLAT WSH
Short Description
SS_FT WSHR_316
Features
Stainless steel flat washers share the load, and act as a spacer, spring, shim or seat for various hardware components.
Additional Information
Wall Thickness
0.05
Inside Diameter
0.25
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60200WA00
GTIN
00847656005450
UPC
847656005450
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
RIGID
Trade Size
Trade Size
1/4
Packaging
Weight
0.01
Weight per each
0.0067
Carton
1
You must have an account to view stock levels

* All prices subject to change.