S60700MH00 - 3/4" SS316 Mini Hanger

Calbrite

  • $8.26 (Per Foot)
  • $8.26 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60700MH00
Manufacturer
Calbrite
Manufacturer's Part Number
S60700MH00
Description
3/4" SS316 Mini Hanger
Stainless Steel 316 Mini Hanger 3/4" For Rigid/Imc
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
847656002961 / 0847656002961 / 00847656002961
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$8.26 (Per Foot)
Resources
Images
 
 
S60700MH00 - Small Image
 
S60700MH00 - Large Image
 
S60700MH00 - Large Image
Attachments
 
 
S60700MH00 - Specification Sheet
Brochures
 
 
S60700MH00 - Brochure
Other Links
 
 
S60700MH00 - Other
 
S60700MH00 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel - 316
Material, Color, and Finish
Color
Polished Silver
Finish
#4 Polished Finish
Dimensions and Weight
Length
2.35
Width
0.87
Descriptions
Description
3/4" SS316 MINI HANGER
Product Type
3/4 SS316 Mni HGR
Features
Heavy duty type 316 stainless steel conduit hangers are great for securing and mounting Rigid and IMC conduit in corrosive environments.
extra long description
CAL S60700MH00 3/4 SS316 MNI HGR
Short Description
SS_MINI HNGR_316
Long Description
Stainless Steel 316 Mini Hanger 3/4" for Rigid/IMC
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60700MH00
GTIN
00847656002961
UPC
847656002961
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
CLAMP
Trade Size
Trade Size
3/4
Packaging
Weight
0.084
Weight per foot
0.06
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat