S60700TE00 - 3/4" SS316 Tee Conduit Body

Calbrite

  • $197.08 (Per Foot)
  • $197.08 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
S60700TE00
Manufacturer
Calbrite
Manufacturer's Part Number
S60700TE00
Description
3/4" SS316 Tee Conduit Body
Conduit T Body, Gray, Form 8 Body Type, 3/4 In Trade Size, T Shape, 9 Cu.In Capacity, Side Cable Entry, 3 Hubs, 3/4 In Hub Size, Tee Side Hub Location, T Configuration, 6.538 In Length, 2.33 In Width, 2.32 In Height, Screw, 1.89 LB/Ea
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
847656001025 / 0847656001025 / 00847656001025
Weight per unit
1.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$197.08 (Per Foot)
Resources
Images
 
 
S60700TE00 - Small Image
 
S60700TE00 - Small Image
 
S60700TE00 - Large Image
 
S60700TE00 - Large Image
Attachments
 
 
S60700TE00 - Specification Sheet
Brochures
 
 
S60700TE00 - Brochure
Other Links
 
 
S60700TE00 - Other
 
S60700TE00 - Other
 
S60700TE00 - Other
Features
Shape
T
Number of Hubs
3
Hub Location
Tee Side
Material, Color, and Finish
Color
Gray
Finish
#4 Polished Finish
Dimensions and Weight
Hub Size
3/4 in
Length
6.538 in
Width
2.33 in
Height
2.32
Descriptions
Product Type
Conduit T Body
Long Description
Conduit T Body, Gray, Form 8 Body Type, 3/4 in Trade Size, T Shape, 9 cu.in Capacity, Side Cable Entry, 3 Hubs, 3/4 in Hub Size, Tee Side Hub Location, T Configuration, 6.538 in Length, 2.33 in Width, 2.32 in Height, Screw, 1.89 lb/EA
Short Description
Conduit T Body, 3/4 in, Form 8 Body, Steel
Special Features
NEMA 4X Enclosure
Description
3/4" SS316 TEE CONDUIT BODY
extra long description
CAL S60700TE00 3/4" SS316 T CONDUIT
Features
Conduit bodies connect and allow for changes in the direction of conduit runs. Can be used as pulling fittings. Accessible wiring chamber provides a spacious location to make splices.
Additional Information
body type
Form 8
Cable Entry Type
Side
includes
Neoprene Gasket;Cover;Screws
Mounting Type
Screw
for use with
Wet Location;Stainless Conduit
Standards Met
UL (Canada and US) Listed;UL/cUL 514A Listed;NEC Certified;NOM Approval
package quantity
1 ct
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60700TE00
GTIN
00847656001025
UPC
847656001025
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body;Rigid
Trade Size
Trade Size
3/4 in
Packaging
Weight
1.89 lb/EA
Weight per foot
1.86
Carton
1
Uses, Certifications, and Standards
Capacity
9 cu.in
Application
Food & Beverage Production;Marine & Coastal Facilities;Chemical Plants;Water & Wastewater Treatment;Pharmaceuticals & Cosmetics;Refining & Extraction Sites;Petrochemical Operations;Pulp & Paper Mills;Along with other corrosive environments
Configuration
T
You must have an account to view stock levels

* All prices subject to change.