S610001S00 - 1" SS316 One Hole Strap

Calbrite

  • $2.91 (Per Foot)
  • $2.91 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S610001S00
Manufacturer
Calbrite
Manufacturer's Part Number
S610001S00
Description
1" SS316 One Hole Strap
Rigid Stainless Steel 316 One Hole Strap 1" Trade Sizefor Rigid
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31151901 - Metal straps
UPC/GTIN
847656003067 / 00847656003067
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.91 (Per Foot)
Resources
Attachments
 
 
S610001S00 - Specification Sheet
Images
 
 
S610001S00 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Thickness
0.080"
Width
0.75
Length
1.3
Size
1"
Descriptions
Product Type
1" SS316 One Hole Strap
extra long description
CAL S610001S00 1" SS316 ONE HOLE ST
Description
1" SS316 ONE HOLE STRAP
Long Description
Rigid Stainless Steel 316 One Hole Strap 1" Trade SizeFor Rigid
Additional Information
Grade
316
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S610001S00
GTIN
00847656003067
UPC
847656003067
Taxonomies, Classifications, and Categories
Type
Stainless Steel STRAP
Category Description
RIGID STRAPS & CLAMPBACKS
Packaging
Weight per foot
0.06
Carton
1
Uses, Certifications, and Standards
Application
TO SUPPORT CONDUIT INSTALLTIONS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat