S61000FC90 - 1" SS316 Flex Connector Male 90

Calbrite

  • $53.05 (Per Foot)
  • $53.05 (Per Foot)

  • $530.50 (Per 10 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S61000FC90
Manufacturer
Calbrite
Manufacturer's Part Number
S61000FC90
Description
1" SS316 Flex Connector Male 90
Stainless Steel 316 Flex 90 Degree Connector 1"
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
847656005856 / 0847656005856 / 00847656005856
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$53.05 (Per Foot)
Standard Packaging
$530.50 (Per 10 Feet)
Resources
Images
 
 
S61000FC90 - Small Image
 
S61000FC90 - Large Image
Attachments
 
 
S61000FC90 - Specification Sheet
Brochures
 
 
S61000FC90 - Brochure
Other Links
 
 
S61000FC90 - Other
 
S61000FC90 - Other
 
S61000FC90 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Width
1.8
Height
2.85
Length
2.85
Descriptions
Description
1" SS316 FLEX CONNECTOR MALE 90
Product Type
1 SS316 FLX Conn Male 90
extra long description
CAL S61000FC90 1 SS316 FLX CONN MAL
Short Description
SS_FLEX 90 CONN_316
Features
Flex connectors are used to connect stainless flexible conduit to other fittings at 90°. Assists in preventing contamination of oils, dirt, dust, and liquid when used with Calbrite PVC coated stainless flexible conduit.
Long Description
Stainless Steel 316 Flex 90 Degree Connector 1"
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61000FC90
GTIN
00847656005856
UPC
847656005856
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Flex
Trade Size
Trade Size
1;27
Packaging
Weight
0.75
Weight per foot
0.75
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat