S61500LB00 - 1-1/2" SS316 LB Conduit Body

Calbrite

  • $338.48 (Per Foot)
  • $338.48 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S61500LB00
Manufacturer
Calbrite
Manufacturer's Part Number
S61500LB00
Description
1-1/2" SS316 LB Conduit Body
Stainless Steel 316 LB Conduit Body 1-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
847656000967 / 0847656000967 / 00847656000967
Weight per unit
4.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$338.48 (Per Foot)
Resources
Images
 
 
S61500LB00 - Small Image
 
S61500LB00 - Large Image
Attachments
 
 
S61500LB00 - Specification Sheet
Brochures
 
 
S61500LB00 - Brochure
Other Links
 
 
S61500LB00 - Other
 
S61500LB00 - Other
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
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Width
2.53
Height
4.15
Length
8.87
Descriptions
Product Type
1-1/2" SS316 LB Conduit Body
Description
1-1/2" SS316 LB CONDUIT BODY
extra long description
CAL S61500LB00 1-1/2" SS316 LB COND
Features
Conduit bodies connect and allow for changes in the direction of conduit runs. Can be used as pulling fittings. Accessible wiring chamber provides a spacious location to make splices.
Short Description
SS_LB CND BODY_316
Long Description
Stainless Steel 316 LB Conduit Body 1-1/2"
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61500LB00
GTIN
00847656000967
UPC
847656000967
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body;Rigid
Trade Size
Trade Size
1-1/2
Packaging
Weight
4.73
Weight per foot
4.3