S62000LL00 - 2" SS316 LL Conduit Body

Calbrite

  • $421.24 (Per Foot)
  • $421.24 (Per Foot)

Availability: Currently Out Of Stock

QTY:
Feet
Quick Specs
Catalog Number
S62000LL00
Manufacturer
Calbrite
Manufacturer's Part Number
S62000LL00
Description
2" SS316 LL Conduit Body
Stainless Steel 316 LL Conduit Body 2"
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Stainless Rigid Conduit
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
847656001193 / 0847656001193 / 00847656001193
Weight per unit
9.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$421.24 (Per Foot)
Resources
Images
 
 
S62000LL00 - Small Image
 
S62000LL00 - Large Image
Attachments
 
 
S62000LL00 - Specification Sheet
Brochures
 
 
S62000LL00 - Brochure
Other Links
 
 
S62000LL00 - Other
 
S62000LL00 - Other
 
S62000LL00 - Other
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Length
11.27
Height
3.35
Width
4.61
Descriptions
Product Type
2" SS316 LL Conduit Body
Description
2" SS316 LL CONDUIT BODY
Long Description
Stainless Steel 316 LL Conduit Body 2"
extra long description
CAL S62000LL00 2" SS316 LL CONDUIT
Features
Conduit bodies connect and allow for changes in the direction of conduit runs. Can be used as pulling fittings. Accessible wiring chamber provides a spacious location to make splices.
Short Description
SS_LL CND BODY_316
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S62000LL00
GTIN
00847656001193
UPC
847656001193
Taxonomies, Classifications, and Categories
Category Description
Stainless Rigid Conduit
Type
Conduit Body;Rigid
Trade Size
Trade Size
2
Packaging
Weight
7.67
Weight per foot
9.02
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of S62000LL00.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S62000LL00.

2" SS316 LL Conduit Body
  • Our Part #: S62000LL00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Cablofil
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($421.24) ·
S62000LL00 - Cablofil

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$421.24

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
There were no add-on items found for S62000LL00.

* All prices subject to change.