12P12P - SPST 3/4" to 3/4" Cond to Cond

Nvent Caddy

  • $2.84 (Each)
  • $2.84 (Each)

  • $283.66 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12P12P
Manufacturer
Nvent Caddy
Manufacturer's Part Number
12P12P
Description
SPST 3/4" to 3/4" Cond to Cond
Push In Conduit to Conduit Clamp, 3/4" EMT1, 3/4" EMT2, 1/2" RIGID1, 1/2" RIGID2, 0.866"1.18" OD1, 0.866"1.18" Od2
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
782856812623 / 8711893712544 / 00782856812623
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.84 (Each)
Carton
$283.66 (Per 100)
Resources
Images
 
 
12P12P - Small Image
 
12P12P - Large Image
Attachments
 
 
12P12P - Specification Sheet
Other Links
 
 
12P12P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Product Type
Clip, Conduit, to Conduit 3/4 to
extra long description
NVENT EFS 12P12P CLIP,CONDUIT,TO CO
Short Description
Push In Conduit to Conduit Cla
Description
SPST 3/4" TO 3/4" COND TO COND
Long Description
Push In Conduit to Conduit Clamp, 3/4" EMT1, 3/4" EMT2, 1/2" Rigid1, 1/2" Rigid2, 0.866"1.18" OD1, 0.866"1.18" OD2
Special Features
CLIP,CONDUIT,TO CONDUIT 3/4 TO 3/4
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
12P12P
sub brand
CADDY
GTIN
00782856812623
UPC
782856812623
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Clamps and Clips
Packaging
Weight per each
0.06
Carton
100
Uses, Certifications, and Standards
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat