12PF - SPST 3/4" SW Box Stud Clip

Nvent Caddy

  • $3.49 (Each)
  • $3.49 (Each)

  • $348.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12PF
Manufacturer
Nvent Caddy
Manufacturer's Part Number
12PF
Description
SPST 3/4" SW Box Stud Clip
MF-P Conduit to Stud Attachment, 3/4" Emt, 0.866"1.181" Od
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782856482628 / 00782856482628
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.49 (Each)
Carton
$348.92 (Per 100)
Resources
Images
 
 
12PF - Small Image
 
12PF - Large Image
Attachments
 
 
12PF - Specification Sheet
Other Links
 
 
12PF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
CADDY® ARMOUR
Descriptions
Product Type
Clip, Stud, 3/4 Conduit to Metal
extra long description
NVENT EFS 12PF CLIP,STUD,3/4 CONDUI
Short Description
MF-P Conduit to Stud Attachmen
Description
SPST 3/4" SW BOX STUD CLIP
Special Features
CLIP,STUD,3/4 CONDUIT TO METAL STUD
Long Description
MF-P Conduit to Stud Attachment, 3/4" EMT, 0.866"1.181" OD
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
12PF
sub brand
CADDY
GTIN
00782856482628
UPC
782856482628
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Cable/Conduit to Stud
Packaging
Weight per each
0.08
Carton
100
Uses, Certifications, and Standards
Application
Electrical Fixing and Fastening; Datacom and Low Voltage
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat