16M24SM - SPST 1" Cond to 1/8"-1/4" Side Mount

Nvent Caddy

  • $3.15 (Each)
  • $3.15 (Each)

  • $314.86 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16M24SM
Manufacturer
Nvent Caddy
Manufacturer's Part Number
16M24SM
Description
SPST 1" Cond to 1/8"-1/4" Side Mount
Conduit/Pipe to Flange Clip, 16M24SM Model, Spring Steel, Caddy Armour, 1 In Trade Size, 1.181 to 1.378 In (Od) Diameter, 0.07 LB
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
782856112167 / 8711893737240 / 00782856112167
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.15 (Each)
Carton
$314.86 (Per 100)
Resources
Images
 
 
16M24SM - Small Image
 
16M24SM - Large Image
 
16M24SM - Video
Specifications Sheets
 
 
16M24SM - Specification Sheet
Attachments
 
 
16M24SM - Specification Sheet
Brochures
 
 
16M24SM - Brochure
Other Links
 
 
16M24SM - Other
 
16M24SM - Other
 
16M24SM - Other
 
16M24SM - Other
 
16M24SM - Other
 
16M24SM - Other
 
16M24SM - Other
 
16M24SM - Other
 
16M24SM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Spring Steel
Material, Color, and Finish
Finish
Caddy Armour
Dimensions and Weight
Diameter
1.181 to 1.378 in (OD)
Outer Diameter
0.92-1.38;23.4-35
Descriptions
Product Type
Conduit/Pipe to Flange Clip
Long Description
Conduit/Pipe to Flange Clip, 16M24SM Model, Spring Steel, Caddy Armour, 1 in Trade Size, 1.181 to 1.378 in (OD) Diameter, 0.07 lb
Short Description
Conduit/Pipe to Flange Clip, Spring Steel, 1 in
Special Features
Snap Close Clip Pivots a Full 360°;Requires Only a Hammer to Install
Description
SPST 1" COND TO 1/8"-1/4" SIDE MOUNT
extra long description
NVENT EFS 16M24SM Side Mount, 1" EM
Additional Information
for use with
Conduit/Pipe or Cable From Beam Flanges
Standards Met
cULus Listed
package quantity
100 PK
Made in USA
yes
media
Yes
EMT Conduit Size
0.75
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
16M24SM
Model
16M24SM
sub brand
Pentair
GTIN
00782856112167
UPC
782856112167
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Snap Close Clamps
Trade Size
Trade Size
1 in
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
100
Uses, Certifications, and Standards
Application
Datacom and Low Voltage;Electrical
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat