16M58 - 1" Emt Pipe to FLNG Clip

Nvent Caddy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16M58
Manufacturer
Nvent Caddy
Manufacturer's Part Number
16M58
Description
1" Emt Pipe to FLNG Clip
Em-M Conduit/Pipe to Flange Clip, Spring ST. 3/4", 1" Emt, 5/16"–1/2" Flange
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856172161 / 00782856172161
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
16M58 - Small Image
 
16M58 - Large Image
 
16M58 - Video
Attachments
 
 
16M58 - Specification Sheet
Brochures
 
 
16M58 - Brochure
Other Links
 
 
16M58 - Other
 
16M58 - Other
 
16M58 - Other
 
16M58 - Other
 
16M58 - Other
 
16M58 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Spring Steel
Material, Color, and Finish
Finish
nVent CADDY Armour
Dimensions and Weight
Outer Diameter
0.92-1.38;23.4-35
Descriptions
Description
1" EMT PIPE TO FLNG CLIP
Short Description
M CONDUIT-FLANGE 1" EMT 5/16"-
Long Description
EM-M Conduit/Pipe to Flange Clip, Spring St. 3/4", 1" EMT, 5/16"–1/2" Flange
Special Features
CONDUIT CLIP,1 IN CONDUIT,5/16 TO 1/2 IN FLANGE
Product Type
Conduit Clip 3/4", 5/16"–1/2" Flange
extra long description
NVENT EFS 16M58 Conduit Clip 3/4",5
Additional Information
media
Yes
EMT Conduit Size
0.75
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
16M58
GTIN
00782856172161
UPC
782856172161
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Snap Close Clamps
Packaging
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Datacom and Low Voltage;Electrical Fixing and Fastening
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat