2000037EG - Steel 3/8" Rod Clamp

Nvent Caddy

  • $8.03 (Each)
  • $8.03 (Each)

  • $803.48 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2000037EG
Manufacturer
Nvent Caddy
Manufacturer's Part Number
2000037EG
Description
Steel 3/8" Rod Clamp
C-Clamp, Steel, Eg, 3/8" Rod, 3/4" Max Flange
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
31162905 - Beam clamps
UPC/GTIN
782856339632 / 00782856339632
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.03 (Each)
Carton
$803.48 (Per 100)
Resources
Images
 
 
2000037EG - Small Image
 
2000037EG - Large Image
Attachments
 
 
2000037EG - Specification Sheet
Other Links
 
 
2000037EG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Descriptions
Product Type
Clamp, Beam, 3/8 W/Leg
extra long description
NVENT EFS 2000037EG CLAMP,BEAM,3/8
Short Description
C-Clamp, Steel, EG, 3/8" Rod,
Description
STEEL 3/8" ROD CLAMP
Long Description
C-Clamp, Steel, EG, 3/8" Rod, 3/4" Max Flange
Special Features
CLAMP,BEAM,3/8 W/LEG
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
2000037EG
sub brand
CADDY
GTIN
00782856339632
UPC
782856339632
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Beam Clamps and Accessories
Packaging
Weight per each
0.35
Carton
100
Uses, Certifications, and Standards
Application
HVAC, Plumbing and Refrigeration; Datacom and Low Voltage; Electrical Fixing and Fastening
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat