20M24SM - SPST 1-1/4" Cond to 1/8"-1/4" Side Mount

Nvent Caddy

  • $3.77 (Each)
  • $3.77 (Each)

  • $376.73 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20M24SM
Manufacturer
Nvent Caddy
Manufacturer's Part Number
20M24SM
Description
SPST 1-1/4" Cond to 1/8"-1/4" Side Mount
H-MSM Conduit/Pipe to Flange Clip, Side Mount, Spring Steel, 1 1/4" Emt, 1/8"–1/4" Flange
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
782856112204 / 8711893717235 / 00782856112204
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.77 (Each)
Carton
$376.73 (Per 100)
Resources
Other Links
 
 
20M24SM - Other
 
20M24SM - Other
 
20M24SM - Other
 
20M24SM - Other
 
20M24SM - Other
 
20M24SM - Other
 
20M24SM - Other
 
20M24SM - Other
 
20M24SM - Other
Images
 
 
20M24SM - Small Image
 
20M24SM - Large Image
 
20M24SM - Video
Attachments
 
 
20M24SM - Specification Sheet
Brochures
 
 
20M24SM - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Spring Steel
Material, Color, and Finish
Finish
nVent CADDY Armour
Dimensions and Weight
Outer Diameter
35-42
Descriptions
Description
SPST 1-1/4" COND TO 1/8"-1/4" SIDE MOUNT
Short Description
CADDY 20M24SM P7
Product Type
Side Mount, 1 1/4" Emt 1/8"–1/4" Flange
extra long description
NVENT EFS 20M24SM Side Mount, 1 1/4
Long Description
H-MSM Conduit/Pipe to Flange Clip, Side Mount, Spring Steel, 1 1/4" EMT, 1/8"–1/4" Flange
Special Features
CONDUIT CLIP,1 IN CONDUIT,1/8 TO 1/4 IN FLANGE
Additional Information
media
Yes
EMT Conduit Size
1.25
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
20M24SM
GTIN
00782856112204
UPC
782856112204
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Snap Close Clamps
Packaging
Weight per each
0.08
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat