3000037EG - Steel #300 Reverse Beam Clamp 3/8" Eg

Nvent Caddy

  • $9.78 (Each)
  • $9.78 (Each)

  • $978.26 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3000037EG
Manufacturer
Nvent Caddy
Manufacturer's Part Number
3000037EG
Description
Steel #300 Reverse Beam Clamp 3/8" Eg
Universal Beam Clamp, Steel, Electro-Galvanized, 3/8 In Size, 0.36 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/EAN/GTIN
782856339762 / 8711893090734 / 00782856339762
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.78 (Each)
Carton
$978.26 (Per 100)
Resources
Images
 
 
3000037EG - Small Image
 
3000037EG - Large Image
 
3000037EG - Large Image
Attachments
 
 
3000037EG - Specification Sheet
Other Links
 
 
3000037EG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Dimensions and Weight
Size
3/8 in
Descriptions
Product Type
Universal Beam Clamp
Long Description
Universal Beam Clamp, Steel, Electro-Galvanized, 3/8 in Size, 0.36 lb/EA
Short Description
Universal Beam Clamp, Steel, Electro-Galvanized, 3/8 in
Special Features
Conforms with Federal Specification WW-H-171 (Type 23), Manufacturers Standardization Society ANSI(R)/MSS-SP-58 (Type 19 And 23)
Description
STEEL #300 REVERSE BEAM CLAMP 3/8" EG
extra long description
NVENT EFS 3000037EG CLAMP,BEAM,3/8
Additional Information
package quantity
100 PK
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
3000037EG
sub brand
Pentair
GTIN
00782856339762
UPC
782856339762
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam Clamps and Accessories
Packaging
Weight
0.36 lb/EA
Weight per each
0.36
Carton
100
Uses, Certifications, and Standards
Application
Datacom and Low Voltage;Electrical;Fire Sprinkler;HVAC;Plumbing and Refrigeration
standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat