3000050EG - 1/2" Unv Beam CLMP

Nvent Caddy

  • $7.89 (Each)
  • $7.89 (Each)

  • $394.40 (Per 50)

  • $788.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3000050EG
Manufacturer
Nvent Caddy
Manufacturer's Part Number
3000050EG
Description
1/2" Unv Beam CLMP
Universal Beam Clamp, Steel, Electro-Galvanized, 1/2 In Size, 0.54 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/GTIN
782856339779 / 00782856339779
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.89 (Each)
Carton
$7.89 (Each)
Standard Packaging
$394.40 (Per 50)
Resources
Images
 
 
3000050EG - Large Image
 
3000050EG - Large Image
Attachments
 
 
3000050EG - Specification Sheet
Other Links
 
 
3000050EG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
Universal Beam Clamp
Description
1/2" UNV BEAM CLMP
Long Description
Universal Beam Clamp, Steel, Electro-Galvanized, 1/2 in Size, 0.54 lb/EA
Special Features
Conforms with Federal Specification WW-H-171 (Type 23), Manufacturers Standardization Society ANSI(R)/MSS-SP-58 (Type 19 And 23)
Short Description
Universal Beam Clamp, Steel, Electro-Galvanized, 1/2 in
extra long description
NVENT EFS 3000050EG CLAMP,BEAM,1/2
Additional Information
package quantity
50 PK
Manufacturer Information
Manufacturers Part Number
3000050EG
Brand
nVent CADDY
sub brand
Pentair
GTIN
00782856339779
UPC
782856339779
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam Clamps and Accessories
Packaging
Weight
0.54 lb/EA
Weight per each
0.54
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Datacom and Low Voltage;Electrical Fixing and Fastening;Fire Sprinkler;HVAC;Plumbing and Refrigeration
standard
FM, UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat