3100037EG - Steel 3/8" Mall Beam Clamp

Nvent Caddy

  • $7.99 (Each)
  • $7.99 (Each)

  • $399.32 (Per 50)

  • $798.65 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3100037EG
Manufacturer
Nvent Caddy
Manufacturer's Part Number
3100037EG
Description
Steel 3/8" Mall Beam Clamp
310 Universal Beam Clamp, Thick Flange, Eg, 3/8" Rod, 1 1/4" Max Flange
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162905 - Beam clamps
UPC/GTIN
782856339908 / 00782856339908
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.99 (Each)
Carton
$7.99 (Each)
Standard Packaging
$399.32 (Per 50)
Resources
Images
 
 
3100037EG - Small Image
 
3100037EG - Large Image
Attachments
 
 
3100037EG - Specification Sheet
Other Links
 
 
3100037EG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Descriptions
Product Type
Clamp, Beam, 3/8 Mal, Wide Mouth
Description
STEEL 3/8" MALL BEAM CLAMP
extra long description
NVENT EFS 3100037EG CLAMP,BEAM,3/8
Short Description
310 Universal Beam Clamp, Thic
Long Description
310 Universal Beam Clamp, Thick Flange, EG, 3/8" Rod, 1 1/4" Max Flange
Special Features
CLAMP,BEAM,3/8 MAL,WIDE MOUTH
Manufacturer Information
Manufacturers Part Number
3100037EG
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856339908
UPC
782856339908
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Beam Clamps and Accessories
Packaging
Weight per each
0.39
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus®
Application
Seismic Bracing; Datacom and Low Voltage; Electrical Fixing and Fastening; Fire Sprinkler; HVAC, Plumbing and Refrigeration
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat