32M24 - 2" Pipe Clamp, 1/8-1/4" FLNG

Nvent Caddy

  • $6.72 (Each)
  • $6.72 (Each)

  • $335.97 (Per 50)

  • $671.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32M24
Manufacturer
Nvent Caddy
Manufacturer's Part Number
32M24
Description
2" Pipe Clamp, 1/8-1/4" FLNG
Em-M Conduit/Pipe to Flange Clip, Spring ST. 2" Emt, 1/8"–1/4" Flange
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856162322 / 00782856162322
Weight per unit
0.116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.72 (Each)
Carton
$6.72 (Each)
Standard Packaging
$335.97 (Per 50)
Resources
Brochures
 
 
32M24 - Brochure
Other Links
 
 
32M24 - Other
 
32M24 - Other
 
32M24 - Other
 
32M24 - Other
 
32M24 - Other
 
32M24 - Other
Images
 
 
32M24 - Large Image
 
32M24 - Video
Attachments
 
 
32M24 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Spring Steel
Material, Color, and Finish
Finish
nVent CADDY Armour
Dimensions and Weight
Outer Diameter
1.97-2.36;50-60
Descriptions
Description
2" PIPE CLAMP, 1/8-1/4" FLNG
Product Type
M Conduit-FLG 2" Emt 1/8"–1/4" FLG
Short Description
M CONDUIT-FLG 2" EMT 1/8"–1/4"
extra long description
NVENT EFS 32M24 M CONDUIT-FLG 2" EM
Long Description
EM-M Conduit/Pipe to Flange Clip, Spring St. 2" EMT, 1/8"–1/4" Flange
Special Features
CONDUIT CLIP,2 IN CONDUIT,1/8 TO 1/4 IN FLANGE
Additional Information
media
Yes
EMT Conduit Size
2
Manufacturer Information
Manufacturers Part Number
32M24
Brand
nVent CADDY
GTIN
00782856162322
UPC
782856162322
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Snap Close Clamps
Packaging
Weight per each
0.116
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage;Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat