4G16 - SPST Twist Clip T-Bar Stud 1/4-20X5

Nvent Caddy

  • $2.15 (Each)
  • $2.15 (Each)

  • $214.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4G16
Manufacturer
Nvent Caddy
Manufacturer's Part Number
4G16
Description
SPST Twist Clip T-Bar Stud 1/4-20X5
4G16 Twist Clip With Wing Nut, Spring Steel, Nvent Caddy Armour, 0.563" Screw
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856626381 / 00782856626381
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.15 (Each)
Carton
$214.80 (Per 100)
Resources
Images
 
 
4G16 - Small Image
 
4G16 - Large Image
Attachments
 
 
4G16 - Specification Sheet
Brochures
 
 
4G16 - Brochure
Other Links
 
 
4G16 - Other
 
4G16 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Description
SPST TWIST CLIP T-BAR STUD 1/4-20X5
extra long description
NVENT EFS 4G16 CLIP,FIXTURE,SUPPORT
Short Description
4G16 Twist Clip with Wing Nut,
Product Type
Clip, Fixture, Support Twist 5/8
Long Description
4G16 Twist Clip with Wing Nut, Spring Steel, nVent CADDY Armour, 0.563" Screw
Special Features
CLIP,FIXTURE,SUPPORT TWIST 5/8 STD
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
4G16
sub brand
CADDY
GTIN
00782856626381
UPC
782856626381
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
T-Grid Twist Clips
Packaging
Weight per each
0.04
Carton
100
Uses, Certifications, and Standards
Application
Acoustical, Ceiling and Partitioning; Electrical Fixing and Fastening
standard
UL®
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat