512 - SPST Electrical Box Hanger 24 Span_

Nvent Caddy

  • $15.89 (Each)
  • $15.89 (Each)

  • $794.68 (Per 50)

  • $1,589.37 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
512
Manufacturer
Nvent Caddy
Manufacturer's Part Number
512
Description
SPST Electrical Box Hanger 24 Span_
Electrical Box Hanger, Steel, Electro-Galvanized
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856677512 / 00782856677512
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.89 (Each)
Carton
$15.89 (Each)
Standard Packaging
$794.68 (Per 50)
Resources
Images
 
 
512 - Small Image
 
512 - Large Image
Attachments
 
 
512 - Specification Sheet
Brochures
 
 
512 - Brochure
Other Links
 
 
512 - Other
 
512 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Descriptions
Description
SPST ELECTRICAL BOX HANGER 24 SPAN_
Product Type
Electrical Box Hanger
Long Description
Electrical Box Hanger, Steel, Electro-Galvanized
Short Description
Electrical Box Hanger, Steel, Electro-Galvanized
extra long description
NVENT EFS 512 HANGER,BAR,ELECTRICAL
Special Features
HANGER,BAR,ELECTRICAL BOX24 SPAN
Additional Information
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
512
sub brand
Pentair
GTIN
00782856677512
UPC
782856677512
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
T-Grid Box Hangers
Packaging
Weight per each
0.38
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Acoustics;Ceiling and Partitioning;Electrical
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat