512A - SPST 8 Adjustable 24 Span Hanger

Nvent Caddy

  • $26.19 (Each)
  • $26.19 (Each)

  • $1,309.68 (Per 50)

  • $2,619.36 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
512A
Manufacturer
Nvent Caddy
Manufacturer's Part Number
512A
Description
SPST 8 Adjustable 24 Span Hanger
Adjustable T-Grid Box Hanger, 24" T-Grid Span
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
782856677604 / 8711893090659 / 00782856677604
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.19 (Each)
Carton
$1,309.68 (Per 50)
Resources
Images
 
 
512A - Small Image
 
512A - Large Image
Attachments
 
 
512A - Specification Sheet
Other Links
 
 
512A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Description
SPST 8 ADJUSTABLE 24 SPAN HANGER
Product Type
Hanger, Bar, Elect Box 24 Span 8
extra long description
NVENT EFS 512A HANGER,BAR,ELECT BOX
Short Description
Adjustable T-Grid Box Hanger,
Special Features
HANGER,BAR,ELECT BOX 24 SPAN 8 ADJ
Long Description
Adjustable T-Grid Box Hanger, 24" T-Grid Span
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
512A
sub brand
CADDY
GTIN
00782856677604
UPC
782856677604
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
T-Grid Box Hangers
Packaging
Weight per each
0.44
Carton
50
Uses, Certifications, and Standards
Application
Acoustical, Ceiling and Partitioning; Electrical Fixing and Fastening
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat