512HDXT - Steel Extention Bracket 3-5/8" High

Nvent Caddy

  • $8.23 (Each)
  • $8.23 (Each)

  • $411.50 (Per 50)

In-Stock: 46 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
512HDXT
Manufacturer
Nvent Caddy
Manufacturer's Part Number
512HDXT
Description
Steel Extention Bracket 3-5/8" High
Extension Bracket For Heavy Duty T-Grid Box Hanger, 3 5/8"
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856305583 / 00782856305583
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.23 (Each)
Carton
$411.50 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
46
Resources
Images
 
 
512HDXT - Small Image
 
512HDXT - Large Image
Other Links
 
 
512HDXT - Other
 
512HDXT - Other
Brochures
 
 
512HDXT - Brochure
Attachments
 
 
512HDXT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Description
STEEL EXTENTION BRACKET 3-5/8" HIGH
Extra Long Description
NVENT EFS 512HDXT EXTENSION,BRACKET
Long Description
Extension Bracket for Heavy Duty T-Grid Box Hanger, 3 5/8"
Product Type
Extension, Bracket, For 512HD
Short Description
Extension Bracket for Heavy Du
Special Features
EXTENSION,BRACKET,FOR 512HD
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
512HDXT
Sub Brand
CADDY
GTIN
00782856305583
UPC
782856305583
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
T-Grid Box Hanger Accessories
Packaging
Weight per each
0.12
Carton
50
Uses, Certifications, and Standards
Application
Acoustical, Ceiling and Partitioning; Electrical Fixing and Fastening
Standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 46

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
46 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat