515A - SPST Upturned or Straight Lip Fixture

Nvent Caddy

  • $0.99 (Each)
  • $0.99 (Each)

  • $98.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
515A
Manufacturer
Nvent Caddy
Manufacturer's Part Number
515A
Description
SPST Upturned or Straight Lip Fixture
Lay-In and Troffer Support Clip, Straight/Upturned Lip, Geomet 321, Nec Article 410.36 Complies With
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856685401 / 00782856685401
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.99 (Each)
Carton
$98.98 (Per 100)
Resources
Images
 
 
515A - Small Image
 
515A - Large Image
Attachments
 
 
515A - Specification Sheet
Brochures
 
 
515A - Brochure
Other Links
 
 
515A - Other
 
515A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
extra long description
NVENT EFS 515A FIXTURE CLIP,UPTURNE
Short Description
Lay-In and Troffer Support Cli
Description
SPST UPTURNED OR STRAIGHT LIP FIXTURE
Product Type
Fixture Clip, Upturned, Straight
Long Description
Lay-In and Troffer Support Clip, Straight/Upturned Lip, GEOMET 321, NEC Article 410.36 Complies With
Special Features
FIXTURE CLIP,UPTURNED,STRAIGHT LI
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
515A
sub brand
CADDY
GTIN
00782856685401
UPC
782856685401
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Acoustical Lighting Hangers
Packaging
Weight per each
0.02
Carton
100
Uses, Certifications, and Standards
Application
Acoustical, Ceiling and Partitioning; Electrical Fixing and Fastening
standard
UL®
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat