517B - SPST Light Fix Hanger 1/2" Narrow

Nvent Caddy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
517B
Manufacturer
Nvent Caddy
Manufacturer's Part Number
517B
Description
SPST Light Fix Hanger 1/2" Narrow
Light Fixture Suspension Bar For T-Grid, Narrow 1/2" X 1/8" Replacement Bar
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856685197 / 00782856685197
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
517B - Small Image
 
517B - Large Image
Attachments
 
 
517B - Specification Sheet
Other Links
 
 
517B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Product Type
Hanger, Light, Fixture 1/2 Narro
extra long description
NVENT EFS 517B HANGER,LIGHT,FIXTURE
Short Description
Light Fixture Suspension Bar f
Description
SPST LIGHT FIX HANGER 1/2" NARROW
Long Description
Light Fixture Suspension Bar for T-Grid, Narrow 1/2" x 1/8" Replacement Bar
Special Features
HANGER,LIGHT,FIXTURE 1/2 NARROW
Manufacturer Information
Manufacturers Part Number
517B
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856685197
UPC
782856685197
Taxonomies, Classifications, and Categories
Type
Acoustical Lighting Hangers
Packaging
Weight per each
0.62
Carton
10
Uses, Certifications, and Standards
Application
Electrical Fixing and Fastening; Acoustical, Ceiling and Partitioning
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat