6M24 - SPST 3/8 MC/Ac to 1/8-1/4 Flanges

Nvent Caddy

  • $3.89 (Each)
  • $3.89 (Each)

  • $389.09 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6M24
Manufacturer
Nvent Caddy
Manufacturer's Part Number
6M24
Description
SPST 3/8 MC/Ac to 1/8-1/4 Flanges
Em-M Conduit/Pipe to Flange Clip, Spring Steel, Nvent Caddy Armour, 14-2 to 12-3 MC/Ac, 1/8"1/4" Flange
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856162063 / 00782856162063
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.89 (Each)
Carton
$389.09 (Per 100)
Resources
Images
 
 
6M24 - Small Image
 
6M24 - Large Image
Attachments
 
 
6M24 - Specification Sheet
Other Links
 
 
6M24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Description
SPST 3/8 MC/AC TO 1/8-1/4 FLANGES
Long Description
EM-M Conduit/Pipe to Flange Clip, Spring Steel, nVent CADDY Armour, 14-2 to 12-3 MC/AC, 1/8"1/4" Flange
Special Features
CONDUIT CLIP,3/8 AC/MC CABLE,1/8 TO 1/2IN FLANGE
Product Type
Conduit Clip, 3/8 Ac/MC Cable, 1
extra long description
NVENT EFS 6M24 CONDUIT CLIP,3/8 AC/
Short Description
EM-M Conduit/Pipe to Flange Cl
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
6M24
sub brand
CADDY
GTIN
00782856162063
UPC
782856162063
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Snap Close Clamps
Packaging
Weight per each
0.08
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat