6M24SM - SPST 3/8 MC/Ac to 1/8-1/4 Side Moun

Nvent Caddy

  • $3.11 (Each)
  • $3.11 (Each)

  • $311.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6M24SM
Manufacturer
Nvent Caddy
Manufacturer's Part Number
6M24SM
Description
SPST 3/8 MC/Ac to 1/8-1/4 Side Moun
H-MSM Conduit/Pipe to Flange Clip, Side Mount, Spring Steel, 14-2 to 12-3 MC/Ac, 1/8"–1/4" Flange
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
782856126805 / 8711893736441 / 00782856126805
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.11 (Each)
Carton
$311.44 (Per 100)
Resources
Images
 
 
6M24SM - Large Image
 
6M24SM - Small Image
 
6M24SM - Video
Attachments
 
 
6M24SM - Specification Sheet
Brochures
 
 
6M24SM - Brochure
Other Links
 
 
6M24SM - Other
 
6M24SM - Other
 
6M24SM - Other
 
6M24SM - Other
 
6M24SM - Other
 
6M24SM - Other
 
6M24SM - Other
 
6M24SM - Other
 
6M24SM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Spring Steel
Material, Color, and Finish
Finish
nVent CADDY Armour
Dimensions and Weight
Outer Diameter
14-18
Descriptions
Description
SPST 3/8 MC/AC TO 1/8-1/4 SIDE MOUN
Long Description
H-MSM Conduit/Pipe to Flange Clip, Side Mount, Spring Steel, 14-2 to 12-3 MC/AC, 1/8"–1/4" Flange
Special Features
CONDUIT CLIP,1 IN CONDUIT,1/8 TO 1/4 IN FLANGE
Product Type
Side Mount 3/8" MC/Ac, 1/8-1/4" Flange
extra long description
NVENT EFS 6M24SM Side Mount 3/8" MC
Short Description
SIDE MOUNT 3/8" MC/AC, 1/8-1/4
Additional Information
media
Yes
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
6M24SM
GTIN
00782856126805
UPC
782856126805
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Snap Close Clamps
Packaging
Weight per each
0.06
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening; Datacom and Low Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat