760 - Steel Retrofit Farside Box Support

Caddy

  • $1.50 (Each)
  • $1.50 (Each)

  • $150.42 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
760
Manufacturer
Caddy
Manufacturer's Part Number
760
Description
Steel Retrofit Farside Box Support
For Use With Retrofit Applications.
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782856465003 / 00782856465003
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.50 (Each)
Carton
$150.42 (Per 100)
Resources
Images
 
 
760 - Small Image
 
760 - Large Image
Attachments
 
 
760 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel IN
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
extra long description
ERC 760 ELECTRICAL,BOX SUPPORT,
Product Type
Electrical, Box Support,
Description
STEEL RETROFIT FARSIDE BOX SUPPORT
Long Description
For use with retrofit applications.
Special Features
ELECTRICAL,BOX SUPPORT,
Manufacturer Information
Brand
CADDY
sub brand
Pentair
GTIN
00782856465003
UPC
782856465003
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Adjustable Far-Side Box Support
Packaging
Weight per each
0.04
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage, Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat