766A - Steel Farside Box Support Clip

Nvent Caddy

  • $1.02 (Each)
  • $1.02 (Each)

  • $102.36 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
766A
Manufacturer
Nvent Caddy
Manufacturer's Part Number
766A
Description
Steel Farside Box Support Clip
Adjustable Far-Side Box Support, Back Mount, 2 1/2", 3 1/2", 4", 6" Wall Depth
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
782856324911 / 8711893093414 / 00782856324911
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.02 (Each)
Carton
$102.36 (Per 100)
Resources
Brochures
 
 
766A - Brochure
Images
 
 
766A - Small Image
 
766A - Large Image
Other Links
 
 
766A - Other
 
766A - Other
Attachments
 
 
766A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Product Type
Adjustable, Far Side Box Suppor
extra long description
NVENT EFS 766A ADJUSTABLE,FAR SIDE
Short Description
Adjustable Far-Side Box Suppor
Description
STEEL FARSIDE BOX SUPPORT CLIP
Long Description
Adjustable Far-Side Box Support, Back Mount, 2 1/2", 3 1/2", 4", 6" Wall Depth
Special Features
ADJUSTABLE,FAR SIDE BOX SUPPORT,
Manufacturer Information
Manufacturers Part Number
766A
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856324911
UPC
782856324911
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Adjustable Far-Side Box Supports
Packaging
Weight per each
0.05
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat