812M24 - SPST 1/2"-3/4" Cond Snap Mount Clip

Nvent Caddy

  • $3.26 (Each)
  • $3.26 (Each)

  • $326.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
812M24
Manufacturer
Nvent Caddy
Manufacturer's Part Number
812M24
Description
SPST 1/2"-3/4" Cond Snap Mount Clip
Conduit/Pipe to Flange Clip, 812M24 Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.709 to 1.181 In (Od) Diameter, 0.09 LB
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856162100 / 00782856162100
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.26 (Each)
Carton
$326.06 (Per 100)
Resources
Images
 
 
812M24 - Large Image
 
812M24 - Small Image
 
812M24 - Video
Specifications Sheets
 
 
812M24 - Specification Sheet
Attachments
 
 
812M24 - Specification Sheet
Brochures
 
 
812M24 - Brochure
Other Links
 
 
812M24 - Other
 
812M24 - Other
 
812M24 - Other
 
812M24 - Other
 
812M24 - Other
 
812M24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Spring Steel
Material, Color, and Finish
Finish
Caddy Armour
Dimensions and Weight
Diameter
0.709 to 1.181 in (OD)
Outer Diameter
0.71-1.18;18-30
Descriptions
Product Type
Conduit/Pipe to Flange Clip
Long Description
Conduit/Pipe to Flange Clip, 812M24 Model, Spring Steel, Caddy Armour, 1/2 to 3/4 in Trade Size, 0.709 to 1.181 in (OD) Diameter, 0.09 lb
Short Description
Conduit/Pipe to Flange Clip, Spring Steel, 1/2 to 3/4 in, Snap Side Clip
Special Features
Snap Close Clip Pivots a Full 360°;Requires Only a Hammer to Install
Description
SPST 1/2"-3/4" COND SNAP MOUNT CLIP
extra long description
NVENT EFS 812M24 Conduit Clip 1/2-3
Additional Information
for use with
Conduit/Pipe or Cable From Beam Flanges
Standards Met
cULus Listed
package quantity
100 PK
Made in USA
yes
media
Yes
EMT Conduit Size
0.5
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
812M24
Model
812M24
sub brand
Pentair
GTIN
00782856162100
UPC
782856162100
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Snap Close Clamps
Trade Size
Trade Size
1/2 to 3/4 in
Packaging
Weight
0.09 lb
Weight per each
0.09
Carton
100
Uses, Certifications, and Standards
Application
Datacom and Low Voltage;Electrical
standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat