812M58SM - SPST 1/2"-3/4" Cond Hanger/Clamp Side

Nvent Caddy

  • $3.02 (Each)
  • $3.02 (Each)

  • $302.09 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
812M58SM
Manufacturer
Nvent Caddy
Manufacturer's Part Number
812M58SM
Description
SPST 1/2"-3/4" Cond Hanger/Clamp Side
H-MSM Conduit/Pipe to Flange Clip, Side Mount, Spring Steel, 1/2", 3/4" Emt, 5/16"–1/2" Flange
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
782856122104 / 8711893600643 / 00782856122104
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.02 (Each)
Carton
$302.09 (Per 100)
Resources
Images
 
 
812M58SM - Small Image
 
812M58SM - Large Image
 
812M58SM - Video
Attachments
 
 
812M58SM - Specification Sheet
Brochures
 
 
812M58SM - Brochure
Other Links
 
 
812M58SM - Other
 
812M58SM - Other
 
812M58SM - Other
 
812M58SM - Other
 
812M58SM - Other
 
812M58SM - Other
 
812M58SM - Other
 
812M58SM - Other
 
812M58SM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
nVent CADDY Armour
Dimensions and Weight
Outer Diameter
0.71-1.18;18-30
Descriptions
Long Description
H-MSM Conduit/Pipe to Flange Clip, Side Mount, Spring Steel, 1/2", 3/4" EMT, 5/16"–1/2" Flange
Special Features
CONDUIT CLIP,1 IN CONDUIT,1/8 TO 1/4 IN FLANGE
Description
SPST 1/2"-3/4" COND HANGER/CLAMP SIDE
Product Type
Side Mount 1/2-3/4" Emt 5/16-1/2" Flange
extra long description
NVENT EFS 812M58SM Side Mount 1/2-3
Short Description
SIDEMOUNT 1/2-3/4" EMT  5/16-1
Additional Information
EMT Conduit Size
0.5
media
Yes
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
812M58SM
GTIN
00782856122104
UPC
782856122104
Taxonomies, Classifications, and Categories
Type
Snap Close Clamps
Category Description
CADDY (STRAPS ONLY)
Packaging
Weight per each
0.07
Carton
100
Uses, Certifications, and Standards
Application
Datacom and Low Voltage;Electrical Fixing and Fastening
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat