8P24 - SPST 1/2" Cond to 1/8"-1/4" Flange

Nvent Caddy

  • $3.25 (Each)
  • $3.25 (Each)

  • $324.70 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8P24
Manufacturer
Nvent Caddy
Manufacturer's Part Number
8P24
Description
SPST 1/2" Cond to 1/8"-1/4" Flange
Em-P Conduit to Flange Clip, 1/2" Emt, 0.709"–0.866" Od, 1/8"–1/4" Flange
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
782856162582 / 8711893721546 / 00782856162582
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.25 (Each)
Carton
$324.70 (Per 100)
Resources
Images
 
 
8P24 - Small Image
 
8P24 - Large Image
 
8P24 - Video
Attachments
 
 
8P24 - Specification Sheet
Brochures
 
 
8P24 - Brochure
Other Links
 
 
8P24 - Other
 
8P24 - Other
 
8P24 - Other
 
8P24 - Other
 
8P24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Spring Steel
Material, Color, and Finish
Finish
nVent CADDY Armour
Dimensions and Weight
Outer Diameter
0.71-0.87;18-22
Descriptions
Long Description
EM-P Conduit to Flange Clip, 1/2" EMT, 0.709"–0.866" OD, 1/8"–1/4" Flange
Special Features
CONDUIT CLIP,1/2 FLANGE 1/8-1/4
Description
SPST 1/2" COND TO 1/8"-1/4" FLANGE
Product Type
Caddy 8EP24 P7
extra long description
NVENT EFS 8P24 CADDY 8EP24 P7
Short Description
CADDY 8EP24 P7
Additional Information
EMT Conduit Size
0.5
orientation
Top Mount
media
Yes
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
8P24
GTIN
00782856162582
UPC
782856162582
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Push In Clamps
Packaging
Weight per each
0.08
Carton
100
Uses, Certifications, and Standards
Application
Datacom and Low Voltage;Electrical Fixing and Fastening
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat