8P24SM - SPST 1/2" Cond to 1/8"-1/4" Side Mount

Nvent Caddy

  • $3.05 (Each)
  • $3.05 (Each)

  • $305.09 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8P24SM
Manufacturer
Nvent Caddy
Manufacturer's Part Number
8P24SM
Description
SPST 1/2" Cond to 1/8"-1/4" Side Mount
H-PSM Conduit to Flange Clip, Side Mount, 1/2" Emt, 0.709"–0.866" Od, 0.125"–0.25" Flange
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
782856112587 / 8711893751840 / 00782856112587
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.05 (Each)
Carton
$305.09 (Per 100)
Resources
Images
 
 
8P24SM - Small Image
 
8P24SM - Large Image
 
8P24SM - Video
Attachments
 
 
8P24SM - Specification Sheet
Brochures
 
 
8P24SM - Brochure
Other Links
 
 
8P24SM - Other
 
8P24SM - Other
 
8P24SM - Other
 
8P24SM - Other
 
8P24SM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
nVent CADDY Armour
Dimensions and Weight
Outer Diameter
0.71-0.87;18-22
Descriptions
Description
SPST 1/2" COND TO 1/8"-1/4" SIDE MOUNT
Product Type
Caddy 8P24SM P7
extra long description
NVENT EFS 8P24SM CADDY 8P24SM P7
Short Description
CADDY 8P24SM P7
Special Features
CONDUIT CLIP,1/2 FLANGE 1/8-1/4 SIDE MOUNT
Long Description
H-PSM Conduit to Flange Clip, Side Mount, 1/2" EMT, 0.709"–0.866" OD, 0.125"–0.25" Flange
Additional Information
media
Yes
EMT Conduit Size
0.5
orientation
Side Mount
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
8P24SM
GTIN
00782856112587
UPC
782856112587
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Push In Clamps
Packaging
Weight per each
0.06
Carton
100
Uses, Certifications, and Standards
Application
Datacom and Low Voltage;Electrical Fixing and Fastening
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat