A1B1624SP250 - All In One Between Stud~

Nvent Caddy

  • $15.97 (Each)
  • $15.97 (Each)

  • $1,596.75 (Per 100)

  • $3,991.88 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1B1624SP250
Manufacturer
Nvent Caddy
Manufacturer's Part Number
A1B1624SP250
Description
All In One Between Stud~
Nvent Caddy All-In-One Between-Stud Bracket
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
782856799597 / 00782856799597
Weight per unit
283.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.97 (Each)
Carton
$15.97 (Each)
Standard Packaging
$3,991.88 (Per 250)
Resources
Images
 
 
A1B1624SP250 - Large Image
 
A1B1624SP250 - Small Image
 
A1B1624SP250 - Video
Other Links
 
 
A1B1624SP250 - Other
 
A1B1624SP250 - Other
Attachments
 
 
A1B1624SP250 - Specification Sheet
Brochures
 
 
A1B1624SP250 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
PREGALVANIZED
Descriptions
Description
ALL IN ONE BETWEEN STUD~
Long Description
NVENT CADDY ALL-IN-ONE BETWEEN-STUD BRACKET
Product Type
Bracket, Box, Telescoping Bulk Packaged 2
extra long description
NVENT EFS A1B1624SP250 BRACKET,BOX,
Short Description
BRACKET,BOX,TELESCOPING BULK
Additional Information
media
Yes
Manufacturer Information
Brand
Erico, Inc. Eritec-Caddy
Manufacturers Part Number
A1B1624SP250
GTIN
00782856799597
UPC
782856799597
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
nVent CADDY All-in-One Between-Stud Assemblies
Packaging
Weight per each
283.8
Carton
1
Package
250
Uses, Certifications, and Standards
Application
Datacom and Low Voltage;Electrical Fixing and Fastening
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat