C6 - STL Electrical Box Bracket to Stud 6, 3-5/8, 2-1/2

Nvent Caddy

  • $5.37 (Each)
  • $5.37 (Each)

  • $268.54 (Per 50)

  • $537.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C6
Manufacturer
Nvent Caddy
Manufacturer's Part Number
C6
Description
STL Electrical Box Bracket to Stud 6, 3-5/8, 2-1/2
Compression Butt Splice, Copper (Conductor) Material, Blue, 2-3/8 In Length, 0.205 In (Inner);0.29 In (Outer) Diameter, 1;2 Gang, Ring Mount, 0.296 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782856864271 / 00782856864271
Weight per unit
0.296 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.37 (Each)
Carton
$5.37 (Each)
Standard Packaging
$268.54 (Per 50)
Resources
Images
 
 
C6 - Small Image
 
C6 - Large Image
Attachments
 
 
C6 - Specification Sheet
Other Links
 
 
C6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper (Conductor)
Number of Gangs
1;2
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
2-3/8 in
Diameter
0.205 in (Inner);0.29 in (Outer)
Descriptions
Description
STL ELECTRICAL BOX BRACKET TO STUD 6, 3-5/8, 2-1/2
Product Type
Compression Butt Splice
Long Description
Compression Butt Splice, Copper (Conductor) Material, Blue, 2-3/8 in Length, 0.205 in (Inner);0.29 in (Outer) Diameter, 1;2 Gang, Ring Mount, 0.296 lb/EA
Short Description
Compression Butt Splice, Copper (Conductor), Blue
Special Features
Corrosion Resistant
extra long description
NVENT EFS C6 ELECTRICAL BOX MT. BKT
Additional Information
for use with
Adjustable Single and Double Gang Mud Rings
Mounting Type
Ring Mount
Standards Met
UL MA
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
C6
sub brand
CADDY
GTIN
00782856864271
UPC
782856864271
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Stud Mounted Box Brackets
Packaging
Weight
0.296 lb/EA
Weight per each
0.296
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Low Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat