CAT32HPBC - 2IN Cable J-Hook W/ Beam

Nvent Caddy

  • $21.38 (Each)
  • $21.38 (Each)

  • $1,069.22 (Per 50)

  • $2,138.45 (Per 100)

In-Stock: 600 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CAT32HPBC
Manufacturer
Nvent Caddy
Manufacturer's Part Number
CAT32HPBC
Description
2IN Cable J-Hook W/ Beam
Nvent Caddy Cat HP J-Hook With BC Beam Clamp, 2" Dia, 1/2" Max Flange
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
782856716716 / 8711893125580 / 00782856716716
Weight per unit
32.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.38 (Each)
Carton
$21.38 (Each)
Standard Packaging
$1,069.22 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
600
Resources
Images
 
 
CAT32HPBC - Small Image
 
CAT32HPBC - Large Image
Attachments
 
 
CAT32HPBC - Specification Sheet
Other Links
 
 
CAT32HPBC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2IN CABLE J-HOOK W/ BEAM
Product Type
2" (50MM) J-Hook Assembled to
extra long description
NVENT EFS CAT32HPBC 2" (50MM) J-HOO
Short Description
nVent CADDY Cat HP J-Hook with
Long Description
nVent CADDY Cat HP J-Hook with BC Beam Clamp, 2" dia, 1/2" Max Flange
Manufacturer Information
Brand
Erico, Inc. Eritec-Caddy
Manufacturers Part Number
CAT32HPBC
sub brand
CADDY
GTIN
00782856716716
UPC
782856716716
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
nVent CADDY Cat HP J-Hook to Flange
Packaging
Weight per each
32.9
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL, cUL
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 600

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Midwest City
600 View Store

* All prices subject to change.

Begin Live Chat