CJ6S - Steel Furring Strip & Hat Channel

Nvent Caddy

  • $1.70 (Each)
  • $1.70 (Each)

  • $170.15 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CJ6S
Manufacturer
Nvent Caddy
Manufacturer's Part Number
CJ6S
Description
Steel Furring Strip & Hat Channel
"Colorado Jim" Cable Support With Standoff
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
782856504085 / 8711893086638 / 00782856504085
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.70 (Each)
Carton
$170.15 (Per 100)
Resources
Images
 
 
CJ6S - Small Image
 
CJ6S - Large Image
Attachments
 
 
CJ6S - Specification Sheet
Other Links
 
 
CJ6S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Description
STEEL FURRING STRIP & HAT CHANNEL
Product Type
Cable Clip, Flexible to Strip/H
extra long description
NVENT EFS CJ6S CABLE CLIP,FLEXIBLE
Short Description
"Colorado Jim" Cable Support w
Long Description
"Colorado Jim" Cable Support with Standoff
Special Features
CABLE CLIP,FLEXIBLE TO STRIP/HAT CHANNEL
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
CJ6S
sub brand
CADDY
GTIN
00782856504085
UPC
782856504085
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Cable/Conduit to Stud
Packaging
Weight per each
0.05
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat