CRLA37EG - Steel Rod Lock Channel Nut

Nvent Caddy

  • $10.31 (Each)
  • $10.31 (Each)

  • $257.71 (Per 25)

  • $1,030.85 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CRLA37EG
Manufacturer
Nvent Caddy
Manufacturer's Part Number
CRLA37EG
Description
Steel Rod Lock Channel Nut
Nvent Caddy Rod Lock Anchor Screw, 3/8" Rod, 2.875" X 1.25" X 0.875"
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
782856649496 / 00782856649496
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.31 (Each)
Carton
$10.31 (Each)
Standard Packaging
$257.71 (Per 25)
Resources
Images
 
 
CRLA37EG - Small Image
 
CRLA37EG - Large Image
Attachments
 
 
CRLA37EG - Specification Sheet
Other Links
 
 
CRLA37EG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Descriptions
extra long description
NVENT EFS CRLA37EG 3/8 CADDY ROD LO
Short Description
nVent CADDY Rod Lock Anchor Sc
Product Type
3/8 Caddy Rod Lock Anchor Scre
Description
STEEL ROD LOCK CHANNEL NUT
Long Description
nVent CADDY Rod Lock Anchor Screw, 3/8" Rod, 2.875" x 1.25" x 0.875"
Additional Information
Drill Size
5/16
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
CRLA37EG
sub brand
CADDY
GTIN
00782856649496
UPC
782856649496
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
nVent CADDY Rod Lock Anchor Screw
Packaging
Weight per each
0.27
Carton
1
Package
25
Uses, Certifications, and Standards
standard
FM
Application
HVAC, Plumbing and Refrigeration; Electrical Fixing and Fastening; Datacom and Low Voltage; Fire Sprinkler
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat