CRLS37EG - Cstir 3/8" Rod Lock Smart Nut

Nvent Caddy

  • $8.42 (Each)
  • $8.42 (Each)

  • $841.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CRLS37EG
Manufacturer
Nvent Caddy
Manufacturer's Part Number
CRLS37EG
Description
Cstir 3/8" Rod Lock Smart Nut
Nvent Caddy Rod Lock Channel Nut, 3/8" Rod
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31161708 - Channel nuts
UPC/EAN/GTIN
782856649465 / 8711893059830 / 00782856649465
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.42 (Each)
Carton
$8.42 (Each)
Standard Packaging
$841.96 (Per 100)
Resources
Images
 
 
CRLS37EG - Small Image
 
CRLS37EG - Large Image
Attachments
 
 
CRLS37EG - Specification Sheet
Brochures
 
 
CRLS37EG - Brochure
Other Links
 
 
CRLS37EG - Other
 
CRLS37EG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Iron
Material, Color, and Finish
Finish
Electro-galvanized
Descriptions
Product Type
Nut, Channel, Rod Lock 3/8 I
extra long description
NVENT EFS CRLS37EG NUT, CHANNEL, RO
Short Description
nVent CADDY Rod Lock Channel N
Description
CSTIR 3/8" ROD LOCK SMART NUT
Special Features
NUT, CHANNEL, ROD LOCK 3/8 IN, EG
Long Description
nVent CADDY Rod Lock Channel Nut, 3/8" Rod
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
CRLS37EG
sub brand
CADDY
GTIN
00782856649465
UPC
782856649465
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
nVent CADDY Rod Lock Supports
Packaging
Weight per each
0.18
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Fire Sprinkler; Datacom and Low Voltage; HVAC, Plumbing and Refrigeration; Electrical Fixing and Fastening
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat